This item is Discontinued.

Flomec Flowmeter, Turbine, 3/4 In FNPT G2S07N09GMA

Flowmeter, Turbine, 3/4 In FNPT (Discontinued)

  • Mfr # G2S07N09GMA
  • Zoro # G3229676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2S07N09GMA
Zoro #
G3229676
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Fitting Size (In.)
3/4

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Turbine
Flow Material
Chemicals, Fuels, Lubricants, Oil, Petroleum Products, Water
Connection Type
FNPT
Max. Pressure
1,500 psi
Frequency Range (Hz)
37 to 370
Wetted Materials
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Max. Viscosity
530 SUS
Flow Range
2 to 20 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Rotor Type
PVDF
Pressure Rating (PSI)
1500
Fluid Temp. Range (Deg. C)
-10 to 160
Strainer
55 Mesh
Ambient Temperature
14 to 140 Degrees F
Includes
2 Lithium Batteries
Accuracy (%)
+/-1
Fluid Temp. Range (Deg. F)
14 to 140
Sensor Type
Magnetic
Repeatability
0.10%
Typical K Factor
1100 Pulses Per Gallon
Power Requirement
2 Lithium Batteries
Fitting Type
FNPT
Agency Compliance
FM, CUL, CE, EX, ATEX
Display Type
Standard LC Display

Description

Electronic Flowmeter, Connection Size 3/4 in, Connection Type FNPT, Housing Material Stainless Steel, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.