This item is Discontinued.

Flomec Flowmeter, Turbine, PVC, 3 In, FNPT TM300-N

Flowmeter, Turbine, PVC, 3 In, FNPT (Discontinued)

  • Mfr # TM300-N
  • Zoro # G2598486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM300-N
Zoro #
G2598486
UPC #
031401001297
Country of Origin
United States

Dimensions

Connection Size
3 in
Length (In.)
14 3/4 in
Fitting Size (In.)
3

Details

Item
Electronic Flowmeter
Housing Material
PVC
Type
Turbine
Flow Material
Water
Connection Type
FNPT
Max. Pressure
225 psi
Max. Viscosity
530 SUS
Wetted Materials
Acetal, Ferrite, PEEK, PVC, Stainless Steel
Flow Range
40 to 400 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Agency Compliance
CE
Fitting Type
FNPT
Ambient Temperature
32 to 140 Degrees F
Display Type
Standard LC Display
Flow Range (LPM)
151 to 1514
Fluid Temp. Range (Deg. C)
32 F to 140F
Flow Range (GPM)
40 to 400
Pressure Rating (PSI)
225 @ 73 Degrees F
Rotor Type
Acetal
Strainer
28 mesh
Fluid Temp. Range (Deg. F)
32 to 140
Display Units
cu ft, cu m, gal, L
Flow Range @ lessthan 5 cps
40 to 400 GPM
Accuracy (%)
+/-3
Includes
Battery
Special Features
Battery Powered, Rate And Total Indication
Repeatability
.5
Flow Range @ GPH
2400 to 24000

Description

Electronic Flowmeter, Connection Size 3 in, Connection Type FNPT, Housing Material PVC, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.