Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TM400
Zoro #
G0318875
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
4 in
Fitting Size (In.)
4
Length (In.)
13 1/2 in
Description
Electronic Flowmeter, Connection Size 4 in, Connection Type Spigot, Housing Material PVC, Display Type Standard LC Display
Restrictions
Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.