Shop GPI

Drum Pump, Electric, 10 gal, 500 gal Container Size, 15 psi, 1"

  • Mfr # M-180S-ML

  • Zoro # G6011844


product price: 
$
665.99
/ea
Free Shipping & Returns

Key Features

Type
Gear
Max. Viscosity
50 SUS
Power Source
Electric
Seal Material
Buna-N
Outlet Pressure Max. (PSI)
15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-180S-ML
Zoro #
G6011844
UPC #
-
Country of Origin
United States
Item
Drum Pump
Type
Gear
Max. Viscosity
50 SUS
Power Source
Electric
Seal Material
Buna-N
Outlet Pressure Max. (PSI)
15 psi
Max. Fluid Temp.
125 Degrees F
Metered
No
For Use With
Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene
Includes
Dispensing Hose, Power Cord, Fuse Assembly, Installation Kit, Tank Adapter
Self-Priming
Yes
Discharge Connection Type
FNPT
Variable Speed
No
Includes Suction Tube
Yes
Suction Tube OD
1 in
Includes Discharge Hose
Yes
Diesel Exhaust Fluid Compatible
No
Pump Connection Type
FNPT
Includes Spout
No
Mount Type
Bung
Housing Finish
Powder Coated
Motor RPM
2,000 RPM
Includes Nozzle
Yes
Nozzle Material
Aluminum
Hose Tube Material
Nitrile
Runs Dry
No
Hose Cover Material
Nitrile
Includes Bung Adapter
Yes
Duty Cycle
30 Minutes On/30 Minutes Off
Explosion Proof
Yes
Suction Tube Material
Polypropylene
Thermal Protection
Yes
Max. Head - Pumps
5 1/2 ft
Motor Enclosure
Explosion Proof
Min. Fluid Temp.
-20 Degrees F
Rated Voltage
12 V DC
Nozzle Operation
Manual
Spout Material
Aluminum
Food Grade
No
Nozzle Fluid Compatibility
Diesel, Gasoline
Agency Compliance
CE, Class I Div 2, cULus, EEC
Wetted Materials
Aluminium
Adapter Material
Aluminum
HP
1/4 hp
Frequency
60 Hz
Amps
30.0 A
Pump Connection OD
1 in
Includes Follower Plate
No Follower Plate Included
Motor Horsepower
1/4 hp
Minimum Fluid Temperature
-20 Degrees F
Full Load Current
30 A
Maximum Flow Rate
18 gpm
Motor Speed
2,000 RPM
Pump Connection ID
1 in
Housing Material
Aluminum
Maximum Outlet Pressure
15 psi
Maximum Fluid Temperature
125 Degrees F
Static Protection
Grounding Line Included
Adapter Connection Standard
MNPT
Meter Type Included
No Meter Included
Maximum Viscosity
50 SUS
Maximum Head
5 1/2 ft
Standards
CE, cULus, EEC
Pump Technology
Gear
Hazardous Location Class
Class I Division 2 Group D
For Container Type
Tank
Chemical Compatibility
Diesel, Gasoline, Kerosene
Phase
Single
Maximum Head Pressure
12 psi
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Ratings & reviews