Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-3120-AL/MR 5-30-L6N
Zoro #
G5720698
UPC #
-
Country of Origin
United States
Dimensions
Hose Dia.
1 in
Details
Item
Fuel Transfer Pump
Voltage
115
HP
1/3
GPM
20
Description
Fuel Transfer Pump, 1/3 HP, Voltage 115, GPM 20, Hose Dia. 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.