Shop GPI

Fuel Transfer Pump, 115V AC, 12 gpm Max. Flow Rate , 1/8 HP, Cast Aluminum, 1 in NPT Inlet

  • Mfr # M-1115S-AU

  • Zoro # G8351902


product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
1/8
Housing Material
Aluminum
GPM
12 gpm
Inlet Size
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-1115S-AU
Zoro #
G8351902
UPC #
031401110821
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Pump Mount Size
2 in
Hose Dia.
3/4 in
Hose Length
12 ft
Suction Tube Length
40 in
Overall Height
8 in
Overall Width
10 in
Manufacturers Warranty Length
2 yr
Outlet Size
3/4 in NPT
Overall Length
12 in
Hose Outside Dia.
3/4 in
Bung Connection Dia.
2 in
Height Above Container
11 in
For Container Size
10 gal, 500 gal
Adapter Connection Diameter
2 in
Hose Outside Diameter
3/4 in
Wire Rope Length
12 in
Length
12 in

Details

Voltage
115V AC
HP
1/8
Housing Material
Aluminum
GPM
12 gpm
Seal Material
Buna-N
RPM
1400
Pump Design
Gear
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
50 SUS
Item
Electric Drum Pump
Duty Cycle
30 Minutes On/30 Minutes Off
For Use With
Diesel, Gasoline, Kerosene, E15
Nozzle Material
Aluminum
Includes
Dispensing Hose, Lockable Nozzle Holder, Spin Collar, Static Wire, Tank Adapter
Compatible Fluids
Diesel, Gasoline, Kerosene, E15
Max. Head - Pumps
4 4/5 ft
Motor Enclosure
Explosion Proof
Adapter Material
Aluminum
Features
Self priming, Powder-coated aluminum body,telescoping suction pipe (15in - 40in), Easy installation spin collar mount, Explosion Proof Motor, Thermal Overload Protection
Motor RPM
1,400 RPM
Housing Material - Pumps
Aluminum
Transfer Pump Application
Stationary Locations in Fleet
Bearing Type
Sleeve
Standards
cULus
Metered
No
Amps AC
1.8 A
Pressure Range
15 psi
Bypass Valve
Yes
Agency Compliance
Class I Div 2, cULus
Nozzle Type
Automatic
Mount Type
Bung
Suction Tube OD
1 in
Includes Nozzle
Yes
Motor HP
1/8 hp
Includes Spout
No
Hose Tube Material
Nitrile
Includes Bung Adapter
Yes
Housing Finish
Powder Coated
Variable Speed
No
Thermal Protection
Yes
Hose Cover Material
Nitrile
For Media Type
Diesel, Gasoline, Kerosene
Explosion Proof
Yes
Adapter Connection Type
MNPT
Frequency (Hz)
60 Hz
Max. Outlet Pressure
15 psi
Includes Suction Tube
Yes
Compatible Chemicals
Diesel, Gasoline, Kerosene
Max. Fluid Temp.
125 Degrees F
Diesel Exhaust Fluid Compatible
No
Number of Phases
1
Pump Connection Type
FNPT
Max. Flow Rate
12 gpm
Runs Dry
No
Suction Tube Material
Polypropylene
Nozzle Fluid Compatibility
Diesel, Gasoline
Nozzle Operation
Automatic
Rated Voltage
115 V AC
Food Grade
No
Includes Discharge Hose
Yes
Min. Fluid Temp.
-20 Degrees F
Spout Material
Aluminum
Power Source
Corded Electric
Discharge Connection Type
FNPT
Full Load Amps
1.8 A
Minimum Fluid Temperature
-20 Degrees F
Maximum Head Pressure
12 psi
Pump Technology
Gear
Full Load Current
1.8 A
Maximum Outlet Pressure
15 psi
Maximum Fluid Temperature
125 Degrees F
Motor Horsepower
1/8 hp
Includes Follower Plate
No Follower Plate Included
Meter Type Included
No Meter Included
Pump Connection OD
1 in
Chemical Compatibility
Diesel, Gasoline, Kerosene
Pump Connection ID
1 in
Phase
Single
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Frequency
60 Hz
Static Protection
Grounding Line Included
Maximum Head
4 13/16 ft
Motor Speed
1,400 RPM
For Container Type
Tank
Maximum Flow Rate
12 gpm
Hazardous Location Class
Class I Division 2 Group D
Adapter Connection Standard
MNPT
Maximum Viscosity
50 SUS
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Diesel, Gasoline, Kerosene, E15, Rated Voltage 115 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews