This item is Discontinued.

Gpi Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 in NPT Inlet PRO20-115AD/QM40G8N

Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 in NPT Inlet (Discontinued)

  • Mfr # PRO20-115AD/QM40G8N
  • Zoro # G1951009
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO20-115AD/QM40G8N
Zoro #
G1951009
UPC #
031401006568
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Manufacturers Warranty Length
5 yr
Cord Length
18 ft
Outlet Size
1 in NPT
Hose Length
18 ft
Overall Width
16 in
Overall Height
18 in
Power Cord Length
18 ft
Overall Length
17 in
Pump Mount Size
2 in
Hose Dia.
1 in
Bung Connection Dia.
2 in
Height Above Container
13 in
Hose Outside Dia.
1 in
For Container Size
30 gal

Details

Voltage
115V AC
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
Seal Material
Buna-N
RPM
1725
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Metered
Yes
Adapter Material
Aluminum
Transfer Pump Application
Stationary Locations in Fleet
Housing Material - Pumps
Cast Iron
Nozzle Material
Aluminum
Motor RPM
1,725 RPM
Compatible Fluids
Diesel, Gasoline, Kerosene
Duty Cycle
30 Minutes On/30 Minutes Off
Bypass Valve
Yes
For Use With
Diesel, Gasoline, Kerosene
Agency Compliance
Class I Div 2, cULus
Standards
Class I Div 2, cULus Listed, IECEx/ATEX Zone 1
Motor Enclosure
Explosion Proof
Pressure Range
22 psi
Amps AC
4.9
Bearing Type
Sealed Ball
Features
Self priming, Durable Powder-coated Finish, Explosion Proof Motor, Thermal Overload Protection, Vacuum Breaker Ready
Includes
Automatic Shut-Off Diesel Nozzle, Dispensing Hose, Lockable Nozzle Holder, Pump, QM Meter, Tank Adapter
Max. Head - Pumps
4 4/5 ft
Nozzle Type
Automatic
Max. Fluid Temp.
125 Degrees F
Pump Connection Type
FNPT
Discharge Connection Type
FNPT
Mount Type
Bung
Diesel Exhaust Fluid Compatible
No
Adapter Connection Type
MNPT
Housing Finish
Powder Coated
Full Load Amps
4.9 A
Includes Nozzle
Yes
Max. Outlet Pressure
22 psi
Hose Cover Material
Nitrile
Hose Tube Material
Nitrile
Includes Suction Tube
No
Thermal Protection
Yes
Max. Flow Rate
20 gpm
Nozzle Fluid Compatibility
Diesel
For Media Type
Diesel, Gasoline, Kerosene
Power Source
Electric
Includes Spout
No
Food Grade
No
Runs Dry
No
Spout Material
Aluminum
Min. Fluid Temp.
-20 Degrees F
Explosion Proof
Yes
Compatible Chemicals
Diesel, Gasoline, Kerosene
Nozzle Operation
Automatic
Rated Voltage
115V AC
Frequency (Hz)
60 Hz
Number of Phases
1
Meter Unit Of Measure
Gallons
Includes Discharge Hose
Yes
Variable Speed
No
Meter Type
Mechanical
Motor HP
1/3 hp
Includes Bung Adapter
Yes

Description

Fuel Transfer Pump, Max. Outlet Pressure 22 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 115V AC, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.