Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gpi Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 in NPT Inlet PRO20-115PO

Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 in NPT Inlet (Discontinued)

  • Mfr # PRO20-115PO
  • Zoro # G8353022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO20-115PO
Zoro #
G8353022
UPC #
031401003529
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Hose Dia.
1 in
Overall Width
14 in
Outlet Size
1 in NPT
Pump Mount Size
2 in
Manufacturers Warranty Length
5 yr
Overall Height
14 in
Overall Length
12 in
Bung Connection Dia.
2 in
Height Above Container
13 in
For Container Size
30 gal

Details

Voltage
115V AC
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
Seal Material
Buna-N
RPM
1725
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Features
Self priming, Durable Powder-coated Finish, Explosion Proof Motor, Thermal Overload Protection, Vacuum Breaker Ready
Motor Enclosure
Explosion Proof
Max. Head - Pumps
4 4/5 ft
Adapter Material
Aluminum
For Use With
Diesel, Gasoline, Kerosene
Housing Material - Pumps
Cast Iron
Compatible Fluids
Diesel, Gasoline, Kerosene
Motor RPM
1,725 RPM
Bearing Type
Sealed Ball
Amps AC
4.9
Agency Compliance
ATEX, Class I Div 1, cULus, IECEx
Duty Cycle
30 Minutes On/30 Minutes Off
Bypass Valve
Yes
Transfer Pump Application
Stationary Locations in Fleet
Pressure Range
22 psi
Includes
Pump, Tank Adapter
Standards
Class I Div 1, cULus Listed, IECEx/ATEX Zone 1
Metered
No
Includes Suction Tube
No
Discharge Connection Type
FNPT
Rated Voltage
115V AC
Compatible Chemicals
AVGAS, Diesel, Gasoline, Jet A, Kerosene
Includes Nozzle
No
Number of Phases
1
Diesel Exhaust Fluid Compatible
No
Variable Speed
No
Spout Material
Aluminum
Includes Spout
No
Mount Type
Bung
Max. Flow Rate
20 gpm
Thermal Protection
Yes
Housing Finish
Powder Coated
Pump Connection Type
FNPT
Adapter Connection Type
MNPT
Motor HP
1/3 hp
Includes Bung Adapter
Yes
Food Grade
No
Min. Fluid Temp.
-20 Degrees F
Full Load Amps
4.9 A
Max. Fluid Temp.
125 Degrees F
Includes Discharge Hose
No
For Media Type
Avgas, Diesel, Gasoline, Jet A-1, Kerosene
Max. Outlet Pressure
22 psi
Frequency (Hz)
60 Hz
Power Source
Electric
Runs Dry
No
Explosion Proof
Yes

Description

Fuel Transfer Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure 22 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 115V AC, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.