This item is Discontinued.

Gpi Fuel Transfer Pump, 115VAC and 230VAC, 20 Max. Flow Rate , 1/3 HP, Cast Iron, 1 MNPT Inlet M-3120-ML

Fuel Transfer Pump, 115VAC and 230VAC, 20 Max. Flow Rate , 1/3 HP, Cast Iron, 1 MNPT Inlet (Discontinued)

  • Mfr # M-3120-ML
  • Zoro # G6041621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3120-ML
Zoro #
G6041621
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 MNPT
Overall Width
13-1/4"
Overall Height
15-3/4"
Hose Length
12 ft.
Hose Dia.
3/4"
Manufacturers Warranty Length
2 yr.
Overall Length
16"
Outlet Size
3/4" FNPT

Details

Voltage
115VAC and 230VAC
HP
1/3
Housing Material
Cast Iron
GPM
20
RPM
1725 and 1425
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SSU
Item
Fuel Transfer Pump
Bearing Type
Ball
For Use With
Petroleum Products
Bypass Valve
Internal
Pressure Range
14 psi to 16 psi
Standards
UL, cUL Listed
Compatible Fluids
Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Nozzle Material
Aluminum
Metered
No
Includes
20 x 20" Strainer
Nozzle Type
Manual
Transfer Pump Application
Agriculture, Construction
Amps AC
20
Duty Cycle
30 min.
Features
Explosion Proof Motor, Cast Bronze Rotor with Bronze Rotary Vanes

Description

Fuel Transfer Pump

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.