This item is Discontinued.

Gpi Fuel Transfer Pump, 115VAC and 230VAC, 20 Max. Flow Rate , 1/3 HP, Cast Iron, 1" MNPT Inlet M-3120-ML/MR 5-30-G6N

Fuel Transfer Pump, 115VAC and 230VAC, 20 Max. Flow Rate , 1/3 HP, Cast Iron, 1" MNPT Inlet (Discontinued)

  • Mfr # M-3120-ML/MR 5-30-G6N
  • Zoro # G4236705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-3120-ML/MR 5-30-G6N
Zoro #
G4236705
UPC #
031401001099
Country of Origin
United States

Dimensions

Inlet Size
1 in MNPT
Hose Length
12 ft
Manufacturers Warranty Length
2 yr
Hose Dia.
3/4 in
Overall Length
16 in
Overall Height
15 3/4 in
Outlet Size
3/4 in FNPT
Overall Width
13 1/4 in

Details

Voltage
115V AC and 230V AC
HP
1/3
Housing Material
Cast Iron
GPM
20
RPM
1725 and 1425
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SSU
Item
Fuel Transfer Pump
Bearing Type
Ball
Transfer Pump Application
Agriculture, Construction
Compatible Fluids
Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
For Use With
Petroleum Products
Duty Cycle
30 min
Amps AC
20
Bypass Valve
Internal
Includes
20 in x 20 in Strainer
Standards
UL, cUL Listed
Features
Explosion Proof Motor, Cast Bronze Rotor with Bronze Rotary Vanes, Mechanical Meter
Nozzle Material
Aluminum
Metered
Yes
Nozzle Type
Manual
Pressure Range
14 psi to 16 psi

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC and 230V AC, GPM 20, Hose Dia. 3/4 in, Hose Length 12 ft, Metered Yes, Inlet Size 1 in MNPT, Outlet Size 3/4 in FNPT, Max. Viscosity 50 SSU, 20 Amps AC, 1725 and 1425 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min, Overall Length 16 in, Overall Height 15 3/4 in, Overall Width 13 1/4 in, Seal Type Mechanical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.