This item is Discontinued.

Gpi Fuel Transfer Pump, 115VAC/230VAC, 20 Max. Flow Rate , 1/3 HP, Cast Iron, 1" MNPT Inlet M-3120-AL/MR 5-30-L6N

Fuel Transfer Pump, 115VAC/230VAC, 20 Max. Flow Rate , 1/3 HP, Cast Iron, 1" MNPT Inlet (Discontinued)

  • Mfr # M-3120-AL/MR 5-30-L6N
  • Zoro # G4250714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-3120-AL/MR 5-30-L6N
Zoro #
G4250714
UPC #
031401001105
Country of Origin
United States

Dimensions

Inlet Size
1 in MNPT
Overall Height
15 3/4 in
Manufacturers Warranty Length
2 yr
Hose Dia.
3/4 in
Hose Length
12 ft
Overall Width
13 1/4 in
Overall Length
16 in
Outlet Size
1 in FNPT

Details

Voltage
115V AC and 230V AC
HP
1/3
Housing Material
Cast Iron
GPM
20
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SSU
Item
Fuel Transfer Pump
Bypass Valve
Internal
Bearing Type
Ball
Includes
20 in x 20 in Strainer, Pad lockable
Features
Explosion Proof Motor, Thermal Overload Protection, Mechanical Meter
Standards
UL Listed Motor
Nozzle Type
Manual
Pressure Range
14 psi to 16 psi
Compatible Fluids
Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Duty Cycle
30 min
Amps AC
20
Nozzle Material
Aluminum
Metered
Yes
For Use With
Petroleum Products
Transfer Pump Application
Agriculture, Construction

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC and 230V AC, GPM 20, Hose Dia. 3/4 in, Hose Length 12 ft, Metered Yes, Inlet Size 1 in MNPT, Outlet Size 1 in FNPT, Max. Viscosity 50 SSU, 20 Amps AC, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min, Overall Length 16 in, Overall Height 15 3/4 in, Overall Width 13 1/4 in, Seal Type Mechanical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.