Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gpi Fuel Transfer Pump, 12VDC, 15 Max. Flow Rate , 1/5 HP, Cast Aluminum, 1" FNPT Inlet M-150S-E

Fuel Transfer Pump, 12VDC, 15 Max. Flow Rate , 1/5 HP, Cast Aluminum, 1" FNPT Inlet (Discontinued)

  • Mfr # M-150S-E
  • Zoro # G4240004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-150S-E
Zoro #
G4240004
UPC #
031401112405
Country of Origin
United States

Dimensions

Inlet Size
1 in FNPT
Overall Width
9 3/4 in
Overall Length
11 in
Hose Dia.
3/4 in
Manufacturers Warranty Length
2 yr
Outlet Size
3/4 in FNPT
Overall Height
7 3/4 in

Details

Voltage
12V DC
HP
1/5
Housing Material
Cast Aluminum
GPM
15
Seal Material
Nitrile
RPM
1725 and 1425
Pump Design
Gear
Self-Priming
Yes
Seal Type
Rotary Lip
Max. Viscosity
50 SSU
Item
Fuel Transfer Pump
Bypass Valve
Internal
For Use With
Petroleum Products
Compatible Fluids
Gasoline (Alcohol Blends E15), Diesel Fuel (Biodiesel Blends B20), Kerosene, Petroleum Products
Amps AC
18
Nozzle Type
Manual
Standards
UL Listed Motor, CSA Certified
Nozzle Material
Aluminum
Features
Explosion Proof Motor, Circuit Breaker
Bearing Type
Sleeve
Duty Cycle
30 min
Metered
No
Pressure Range
10 psi
Includes
18 ft 12/2 Power Cord

Description

Fuel Transfer Pump, Gear Pump Design, 1/5 HP, Voltage 12V DC, GPM 15, Hose Dia. 3/4 in, Metered No, Inlet Size 1 in FNPT, Outlet Size 3/4 in FNPT, Max. Viscosity 50 SSU, 18 Amps AC, 1725 and 1425 RPM, Internal Bypass Valve, Housing Material Cast Aluminum, Nozzle Material Aluminum, Bearing Type Sleeve, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min, Overall Length 11 in, Overall Height 7 3/4 in, Overall Width 9 3/4 in, Nitrile Seal Material, Seal Type Rotary Lip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.