Shop GPI

Drum Pump, Electric, 10 gal, 500 gal Container Size, 15 psi, 3-2/5"

  • Mfr # M-150S-EM

  • Zoro # G5865781


product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Type
Gear
Max. Viscosity
50 SUS
Power Source
Electric
Seal Material
Buna-N
Outlet Pressure Max. (PSI)
15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-150S-EM
Zoro #
G5865781
UPC #
031401100945
Country of Origin
United States
Item
Drum Pump
Type
Gear
Max. Viscosity
50 SUS
Power Source
Electric
Seal Material
Buna-N
Outlet Pressure Max. (PSI)
15 psi
Max. Fluid Temp.
125 Degrees F
Metered
No
For Use With
Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene
Includes
Dispensing Hose, Power Cord, Fuse Assembly, Lockable Nozzle Holder, Spin Collar, Tank Adapter
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Hose Cover Material
Nitrile
Includes Nozzle
Yes
Self-Priming
Yes
Suction Tube Material
Polypropylene
Thermal Protection
Yes
Nozzle Fluid Compatibility
Diesel, Gasoline
Agency Compliance
CE, Class I Div 2, cULus
Suction Tube OD
1 in
Runs Dry
No
Nozzle Operation
Manual
Includes Spout
No
Nozzle Material
Aluminum
Mount Type
Bung
Food Grade
No
Discharge Connection Type
FNPT
Motor Enclosure
Explosion Proof
Hose Tube Material
Nitrile
Variable Speed
No
Adapter Material
Aluminum
Max. Head - Pumps
5 1/2 ft
Housing Finish
Powder Coated
Explosion Proof
Yes
Min. Fluid Temp.
-20 Degrees F
Spout Material
Aluminum
Diesel Exhaust Fluid Compatible
No
Duty Cycle
30 Minutes On/30 Minutes Off
Rated Voltage
12 V DC
Motor RPM
1,900 RPM
Pump Connection Type
FNPT
Includes Bung Adapter
Yes
Wetted Materials
Aluminium
Frequency
60 Hz
Amps
25.0 A
HP
1/5 hp
Motor Speed
1,900 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Minimum Fluid Temperature
-20 Degrees F
Static Protection
Grounding Line Included
Maximum Head Pressure
12 psi
Includes Follower Plate
No Follower Plate Included
Phase
Single
Motor Horsepower
1/5 hp
Pump Technology
Gear
Chemical Compatibility
Diesel, Gasoline, Kerosene
Housing Material
Aluminum
Adapter Connection Standard
MNPT
Maximum Fluid Temperature
125 Degrees F
Pump Connection ID
1 in
Maximum Head
5 1/2 ft
Maximum Outlet Pressure
15 psi
Hazardous Location Class
Class I Division 2 Group D
Standards
CE, cULus
For Container Type
Tank
Meter Type Included
No Meter Included
Maximum Flow Rate
15 gpm
Full Load Current
25 A
Maximum Viscosity
50 SUS
Pump Connection OD
1 in
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 10 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.