Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QM40G8N

  • Mfr # QM40G8N

  • Zoro # G810516729


product price: $517.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
For Pipe Size
1 in
Connection Size
1 in
Connection Type
FNPT
Output Type
Standard Frequency Pulse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM40G8N
Zoro #
G810516729
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Manufacturer Warranty Length
5 yr

Details

Item
Mechanical Fuel Meter
Housing Material
Aluminum
Connection Type
FNPT
Output Type
Standard Frequency Pulse
Display Type
Mechanical
Shaft Material
Stainless Steel
Standards
UL
Seal Material
Buna-N
Mounting Orientation
Horizontal
Includes Flow Rate Adjustment Knob
Yes
Includes Totalizer
Yes
Media Temperature - Maximum
125 Degrees F
Flow Rate - Minimum
2 gpm
Flowmeter Type
Positive Displacement
Flow Rate - Maximum
40 gpm
Wetted Material
Acetal, Aluminum, Buna-N, PPSU, Stainless Steel
Unit Of Measure
Gallons
Media Temperature - Minimum
-40 Degrees F
Accuracy
+/-0.5%
Product Type
Fuel Meter
Operating Pressure - Maximum
50 psi
Compatible Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Rotor Material
PPS
Includes Pressure Gauge
No
Viscosity - Maximum
50 SUS
O-Ring Material
Buna-N

Description

Mechanical Fuel Meter, Product Type Fuel Meter, Flowmeter Type Positive Displacement, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B20, Diesel, E15, Gasoline, Kerosene, Media Temperature - Maximum 125 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Stainless Steel

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.