Hand Pump, Rotary, Aluminum, 12.8oz/stroke

  • Mfr # RP-10-UL

  • Zoro # G1564215


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Max. Fluid Temp.
125 Degrees F
Agency Compliance
UL Listed
Housing Material - Pumps
Aluminum
Min. Operating Temp.
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP-10-UL
Zoro #
G1564215
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
10 gal
Suction Tube Length
15 to 40 in
Bung Connection Dia.
2 in
Hose Outside Dia.
3/4 in
Hose Length
8 ft

Details

Item
Rotary Pump
Seal Material
Buna-N
Max. Fluid Temp.
125 Degrees F
Agency Compliance
UL Listed
Housing Material - Pumps
Aluminum
Min. Operating Temp.
-20 Degrees F
Mount Type
Bung
Includes Discharge Hose
Yes
Nozzle Operation
Manual
Max. Flow Rate
10 gal per 100 revolutions
Adapter Connection Type
NPT
Includes Bung Adapter
Yes
For Container Type
Drum
Suction Tube Material
Plastic
For Media Type
Diesel Fuel, Gasoline, Hydraulic Fluid, Kerosene, Oils
Hose Cover Material
Aluminum
Max. Oil Flow
10 gal per 100 revolution
Pump Connection OD
3/4 in
Includes Spout
No
Action Type
Rotary
Power Source
Hand Operated
Nozzle Material
Aluminum
Metered
No
Includes Suction Tube
Yes
Compatible Chemicals
Diesel Fuel, Gasoline, Hydraulic Fluid, Kerosene, Oils
Includes Nozzle
Yes

Description

Hand Pump, Max. Outlet Pressure Not Applicable, Pump Connection OD 3/4 in, Metered No, Hose Length 8 ft, Includes Discharge Hose Yes, Seal Material Buna-N, Adapter Connection Type NPT, For Container Type Drum, Hose Cover Material Aluminum, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout No, Nozzle Operation Manual, Compatible Chemicals Diesel Fuel, Gasoline, Hydraulic Fluid, Kerosene, Oils, Housing Material - Pumps Aluminum, Agency Compliance UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.