Shop GPI

Transfer Pump Kit, 115VAC, 12 gpm Max. Flow Rate , 1/8 HP

  • Mfr # M1115SAUK
  • Zoro # G905948107

product price: 
$
1,517.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
1/8
GPM
12 gpm
Seal Material
Buna-N
Self-Priming
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1115SAUK
Zoro #
G905948107
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
9 ft
Hose Dia.
3/4 in
Hose Length
12 ft
For Container Size
119 gal, 1,800 gal
Hose Outside Dia.
3/4 in
Hose Outside Diameter
3/4 in
Hose Inside Diameter
3/4 in
Fits Chest Size
Compatible with All Western Global Transcube and Fuelcube Series Fuel Storage Tanks

Details

Voltage
115V AC
HP
1/8
GPM
12 gpm
Seal Material
Buna-N
Self-Priming
Yes
Item
Electric Drum Pump
For Use With
Fuelcube Series Fuel Storage Tanks, Western Global Transcube
Includes
Ball Valve, Hose Assembly, Power Cord, Pump Mounting Bracket
Nozzle Material
Aluminum
Nozzle Type
Automatic
Agency Compliance
cULus
Compatible Fluids
Diesel, Gasoline
Metered
No
Suction Tube Material
Buna-N
Duty Cycle
30 Minutes On/30 Minutes Off
Housing Material - Pumps
Aluminum
Max. Fluid Temp.
125 Degrees F
Features
Compatible with All Western Global Transcube and Fuelcube Series Fuel Storage Tanks
Wetted Materials
Aluminum
Thermal Protection
Yes
Explosion Proof
Yes
Hose Cover Material
Buna-N
Max. Flow Rate
12 gpm
Variable Speed
No
Food Grade
No
Includes Bung Adapter
No
Suction Tube OD
1 in
Compatible Chemicals
Diesel, Gasoline
Nozzle Operation
Automatic
Motor HP
1/8 hp
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
For Media Type
Diesel, Gasoline
Diesel Exhaust Fluid Compatible
No
Hose Tube Material
Buna-N
Max. Outlet Pressure
15 psi
Nozzle Fluid Compatibility
Diesel
Includes Spout
Yes
Discharge Connection Type
NPT
Min. Fluid Temp.
-20 Degrees F
Runs Dry
No
Number of Phases
1
Rated Voltage
115 V AC
Includes Nozzle
Yes
Pump Technology
Gear
Pump Connection Type
FNPT
Chemical Compatibility
Diesel, Gasoline
Wetted Material
Aluminum
Motor Speed
1,400 RPM
Maximum Fluid Temperature
125 Degrees F
Minimum Fluid Temperature
-20 Degrees F
Full Load Current
1.8 A
Pump Connection OD
3/4 in
Hazardous Location Class
Class I Division 1 Group D
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Maximum Outlet Pressure
15 psi
Power Source
Corded Electric
Static Protection
Not Groundable
Maximum Flow Rate
12 gpm
Standards
cULus
Meter Type Included
No Meter Included
Motor Horsepower
1/8 hp
Phase
Single
For Container Type
Tank
Pump Connection ID
3/4 in
Plug Type
NEMA 5-15P
Housing Finish
Powder Coated
Maximum Head Pressure
15 psi
Housing Material
Aluminum
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Transfer Pump Kit, Max. Outlet Pressure 15 psi, For Use With Fuelcube Series Fuel Storage Tanks, Western Global Transcube, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length Not Applicable, Cord Length 9 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) Not Applicable, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Discharge Connection Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.