Vinyl Disposable Gloves, 4 mil, Powder Free, XL, 100PK
- Mfr # 70650PF
- Zoro # G122917818
product price:Â
$
3.49
/pk of 100, $0.03/ea
Sold in multiples of 2Â pks for
$6.98
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70650PF
- Zoro #
- G122917818
- UPC #
- 80708070658
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Application
- Food Service
Dimensions
- Size
- XL
- Palm Thickness
- 4 mil
Description
GPS Premium Vinyl Powder Free Industrial Disposable Glove, 4 mil, Non Sterile, Ambidextrous Vinyl Gloves, Meets USDA for Food Handling, 100 per box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.