Shop GPS SHRINK FILM
See all product information
Create Account
Heat Activated Shrink Film 10", Polyolefin, PK2
Mfr # IK6F1000
Zoro # G2470435
product price:Â $224.99
/pk 2, $112.50/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Length
4375"
Thickness
60 ga
Style
Centerfold
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IK6F1000
Zoro #
G2470435
UPC #
-
Country of Origin
United States
Dimensions
Length
4375"
Width
10"
Thickness
60 ga
Roll Width
10 in
Roll Length
4,375 ft
Roll Dia.
10 in
Core Diameter
3 in
Details
Item
Shrink Film
Material
Polyolefin
Style
Centerfold
Color
Clear
For Use With
Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product.
Max. Shrink
65% MD, 65%TD
Maximum Transverse Direction Shrink
65%
Maximum Machine Direction Shrink
65%
Film Style
Centerfold
Shrink Temperature
240 Degrees F
Shrink Direction
Crosslinked
Shrink Temperature - Maximum
340 Degrees F
Shrink Temperature - Minimum
240 Degrees F
Transverse Direction Shrink - Maximum
65 %
Machine Direction Shrink - Maximum
65 %
Description
Polyolefin, Shrink Wrap Film, Thickness 60 ga, Roll Width 10 in, Roll Length 4,375 ft, Clear, Maximum Machine Direction Shrink 65 Percent, Maximum Transverse Direction Shrink 65 Percent, Shrink Temperature 240 Degrees F, Film Style Centerfold, Compatible Grainger Part Number Heat Guns Or Shrink Tunnels, Core Diameter 3 in, Shrink Direction Crosslinked, Roll Dia. 10 in, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.