Shop TAPE LOGIC
See all product information
Create Account
No 160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, PK24
Mfr # T905160
Zoro # G4931790
product price:Â $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
Key Features
Tape Thickness
1.6 mil
Features
Adhesive, Non-yellowing, Light Duty
Material
Acrylic
Length
110 yd
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905160
- Zoro #
- G4931790
- UPC #
- 848109013831
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 1.6 mil
- Length
- 110 yd
- Width
- 3 in
Details
- Item
- Packing Tape
- Features
- Adhesive, Non-yellowing, Light Duty
- Material
- Acrylic
- Tape Color
- Clear
- Series
- 160
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
Description
Acrylic Tape,1.6 mil,3x110 yd.,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.