Heat Activated Shrink Film 12", Polyolefin
Mfr # IK6F1200
Zoro # G2470426
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Length
4375"
Width
12"
Thickness
60 ga
Style
Centerfold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IK6F1200
Zoro #
G2470426
UPC #
-
Country of Origin
United States
Dimensions
Length
4375"
Width
12"
Thickness
60 ga
Roll Width
12 in
Roll Length
4,375 ft
Roll Dia.
12 in
Core Diameter
3 in
Details
Item
Shrink Film
Material
Polyolefin
Style
Centerfold
Color
Clear
For Use With
Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product.
Max. Shrink
65% MD, 65%TD
Shrink Temperature
240 Degrees F
Shrink Direction
Crosslinked
Maximum Transverse Direction Shrink
65%
Maximum Machine Direction Shrink
65%
Film Style
Centerfold
Transverse Direction Shrink - Maximum
65 %
Shrink Temperature - Minimum
240 Degrees F
Shrink Temperature - Maximum
340 Degrees F
Machine Direction Shrink - Maximum
65 %
Description
Polyolefin, Shrink Wrap Film, Thickness 60 ga, Roll Width 12 in, Roll Length 4,375 ft, Clear, Maximum Machine Direction Shrink 65 Percent, Maximum Transverse Direction Shrink 65 Percent, Shrink Temperature 240 Degrees F, Film Style Centerfold, Compatible Grainger Part Number Heat Guns Or Shrink Tunnels, Core Diameter 3 in, Shrink Direction Crosslinked, Roll Dia. 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.