Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVD Home Theater

  • Mfr # DH300B

  • Zoro # G521873395


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Depth
10.4"
Width
11.4"
Height
3.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH300B
Zoro #
G521873395
UPC #
47323022302
Country of Origin
China

Dimensions

Depth
10.4"
Width
11.4"
Height
3.1"

Description

2-channel HDMI (high definition multimedia interface) conversion DVD (digital versatile disc)/CD (compact disc) player. Plays DVD+/-R (recordable)/RW (rewritable) CD CD-R/RW JPEG (Joint Photographic Experts Group)-CD discs. High definition conversion DVD to 1080p (progressive scan) using OSD (on-screen display). Supports multiple languages and language subtitles. Multi-language on screen display (English French and Spanish). NTSC (video system or standard used in North America and most of South America)/PAL (predominant video system or standard mostly used overseas) - TV aspect ratio: 16:9/4:3. Includes: Remote control and AV (audio visual) cable. Uses 2 AAA batteries (not included).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.