Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GPX DVD Player

  • Mfr # D200B

  • Zoro # G400541353


product price: $45.55
/ea

Key Features

Height
3"
Width
11.9"
Depth
11.1"
Product Type
DVD Player
Aspect Ratio
1899-12-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B
Zoro #
G400541353
UPC #
47323202001
Country of Origin
China

Dimensions

Height
3"
Width
11.9"
Depth
11.1"

Details

Product Type
DVD Player
Aspect Ratio
1899-12-30

Description

Progressive player. It's simple to use DVD player features progressive scan for improved picture quality and a digital output for connecting to a surround sound receiver.


  • • Digital volume control
  • • NTSC/PAL video system
  • • Progressive scan
  • • Multi-language on-screen display
  • • DVD player: DVD, DVDR/RW
  • • CD player: CD, CD-R/RW, JPEG CD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.