Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PR047B
Zoro #
G504173344
UPC #
47323170478
Country of Origin
China
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- 2 recording speeds: SP/LP
- Digital audio: MP3
- Voice-activated recording
- Clip-on microphone
- Earbuds
- LCD display
- Mini USB port
- 35mm headphone output
- Built-in microphone
- Built-in speaker
- Skip forward/back/search buttons
- Play/pause button
- Hold function
- On/off switch
- Digital volume control
- EQ presets
- Recording indicator
- Low battery indicator
- Battery power indicator
- Approximate battery life: 13.5 hours recording, 9 hours headphone playback & 3.5 hours speaker playback
- Includes mini USB to USB cable, 3.5mm audio cable & telephone cable
- Requires 2 AAA batteries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
