This item is Discontinued.

Gpx GPX PJSI900 90 in. Indoor Projector Screen PJSI900

GPX PJSI900 90 in. Indoor Projector Screen (Discontinued)

  • Mfr # PJSI900
  • Zoro # G704048824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJSI900
Zoro #
G704048824
UPC #
47323809002
Country of Origin
China

Description

With the GPX 90" Indoor Projector Screen you can create your own screening room at home. Project your favorite movies, games, or photos onto the 90" screen with ease. Simply unfold the frame and attach the screen for movie nights and more and when you need ti to put away it comes down just as easily as it went up so you can do more of what you love with your family and friends.

Features
  • 90" diagonal screen
  • Indoor use
  • Aluminum tubing construction
Specifications
  • Screen material: PVC with elasticity
  • Construction: Aluminum
  • Size: 90 in.
  • Widescreen ratio: 16:09

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.