This item is Discontinued.

Gq Brands Pure Fitness 2lb Pilates Ball - Violet 9822PBV 9822PBV

This item is Discontinued.

Gq Brands

Pure Fitness 2lb Pilates Ball - Violet 9822PBV (Discontinued)

Mfr # 9822PBV
Zoro # G203708755
UPC # 812461014720
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9822PBV
Zoro #
G203708755
UPC #
812461014720
Country of Origin
China

Description

The Pure Fitness 2 lb Pilates Toning Ball is a terrific training tool that is soft, pliable and filed with sand. Use the toning ball during yoga and Pilates workouts, functional grip exercise and more to add variety to your workout routine. With the 3 lb Pilates ball you can add resistance to a variety of exercises. The weighted ball fits in the palm of your hand, allowing you to move freely through a full range of motions.

Features
  • Pure Fitness Pilates Weighted Toning Ball
  • Soft and durable outer covering
  • Perfect for pilates workouts, stretching and toning
  • Adds resistance to a variety of exercises
  • Soft, pliable and filled with sand
Specifications
  • Color: Violet
  • Capacity: 2 lbs
  • Diameter: 3.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.