This item is Discontinued.

Gq Brands Pure Fitness Ab Wheel - Blue 9825AWB 9825AWB

This item is Discontinued.

Gq Brands

Pure Fitness Ab Wheel - Blue 9825AWB (Discontinued)

Mfr # 9825AWB
Zoro # G503708523
UPC # 812461014591
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
9825AWB
Zoro #
G503708523
UPC #
812461014591
Country of Origin
China

Description

Stay in shape with the Pure Fitness Abdominal Wheel. It is an ideal tool for increasing your core abdominal strength. This abdominal exercise wheel is suitable for both beginners and fitness enthusiasts alike! The versatile design allows you to adapt your routine to your level of fitness by simply changing the direction you move in. It features dura-grip handles and a non-slip wheel to provide you with a comfortable, smooth and stable workout on almost any surface. This workout wheel is ideal to use at home or in a gym. You can exercise a wide range of muscles including your lower and upper back, hips, chest, arms, buttocks and legs. The portable design is easy to take with you on the go and store away when not in use.

Features
  • Pure Fitness Ab Roller Abdominal Wheel
  • Strengthens abdominal muscle groups
  • Non-slip wheels work on on almost any surface
  • Suitable for both beginners and fitness enthusiasts
  • Portable and easy to store
Specifications
  • Color: Blue
  • Dimension: 8.5" x 7.25" x 7.25"