
10 1/4in x 8in x 1 1/2in Single-Use Economy Cold Pack, 12PK
Mfr # IBE48
Zoro # G215801567
product price: $25.55
/pk 12, $2.13/eaKey Features
Material
Gel Refrigerant
Length
10 1/4 in
Width
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBE48
Zoro #
G215801567
UPC #
-
Country of Origin
United States
Dimensions
Length
10 1/4 in
Width
8 in
Details
Material
Gel Refrigerant
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.