
10in x 6in x 1 1/2in Single-Use Economy Cold Pack, 18PK
Mfr # IBE32
Zoro # G915801553
product price: $30.55
/pk 18, $1.70/eaKey Features
Length
10 in
Width
6 in
Material
Gel Refrigerant
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBE32
Zoro #
G915801553
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Width
6 in
Details
Material
Gel Refrigerant
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.