6 1/4in x 6in x 1in Single-Use Economy Cold Pack, 36PK

  • Mfr # IBE16

  • Zoro # G815801240


product price: $32.79
/pk 36, $0.91/ea

Key Features

Length
6 1/4 in
Color
White
Material
Gel Refrigerant
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBE16
Zoro #
G815801240
UPC #
-
Country of Origin
United States

Dimensions

Length
6 1/4 in
Width
6 in

Details

Color
White
Material
Gel Refrigerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.