
8in x 6in x 1 1/4in Single-Use Economy Cold Pack, 24PK
Mfr # IBE24
Zoro # G615801150
product price: $33.99
/pk 24, $1.42/eaKey Features
Color
White
Width
6 in
Length
8 in
Material
Gel Refrigerant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBE24
Zoro #
G615801150
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
8 in
Details
Color
White
Material
Gel Refrigerant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.