Shop GRAB & GO
See all product information
Create Account
Cold Pack, 6.5 in L, 4 in W, 0.75 in H, 8 oz Weight, 72 PK
Mfr # IBE8
Zoro # G015801521
product price:Â
$
45.75
/pk of 72, $0.64/ea
Key Features
Length
6.5 in
Width
4 in
Material
Gel Refrigerant, Polyethylene Film
Color
White
Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBE8
- Zoro #
- G015801521
- UPC #
- -
- Country of Origin
- United States
- Material
- Gel Refrigerant, Polyethylene Film
- Color
- White
- Weight
- 8 oz
- Item
- Cold Pack