Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 10 M, Leather, Black

  • Mfr # G124

  • Zoro # G8946603


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Material
Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946603
UPC #
690774198296
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Width
M

Details

Item
Hiker Shoe
Material
Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chemical Resisting Sole
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.54
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.72
Style Number
G124
Insole System
Full Sock
Outsole Material
Rubber
Oil Resisting Sole
Yes
Static Dissipative
No
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Liner Material
Nylon
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
Not Rated
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Oxford Shoe
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
Hiker Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Technology
Full Sock
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.54
Slip-Resistance Value - Mark II - Wet
0.72
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.