Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 10.5 M, Leather, Black

  • Mfr # G124

  • Zoro # G8946585


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946585
UPC #
690774198302
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material
Nylon
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Midsole Material
EVA
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.54
Footwear Construction Type
Cemented
Insole System
Full Sock
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Max. Heat Rating
Not Rated
Insulated
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Style Number
G124
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.54
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Hiker Shoe
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Insole Technology
Full Sock
Closure
Lace Up
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.