Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 10.5 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946594


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946594
UPC #
690774198418
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Width
W

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Removable Insole
Yes
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Liner Material
Nylon
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Electrical Hazard Rated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insole System
Full Sock
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
Yes
Style Number
G124
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.54
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Hiker Shoe
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.