Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 11 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946637


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946637
UPC #
690774198425
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Width
W

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Liner Material
Nylon
Conductive
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Upper Boot Material
All Leather
Insole System
Full Sock
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Style Number
G124
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily
0.58
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Style
Oxford Shoe
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Midsole Material
EVA
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Closure
Lace Up
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Full Sock
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.54
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.