Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 6.5 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946655


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946655
UPC #
690774198333
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Width
W

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.54
Insulated
No
Completely Non Metallic
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Style Number
G124
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Footwear Style
Oxford Shoe
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insole System
Full Sock
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Full Sock
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.54
Gender (PRINT)
Women's
Closure
Lace Up
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.58
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.