Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 7 M, Leather, Black

  • Mfr # G124

  • Zoro # G8946691


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946691
UPC #
690774198234
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Width
M

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Chemical Resisting Sole
No
Footwear Style
Oxford Shoe
Outsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.54
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Style Number
G124
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Sole Pattern
Textured
Liner Material
Nylon
Insulated
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Material Description
Full Grain Leather
Conductive
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Liner Material (PRINT)
Nylon
Style Family
Hiker Shoe
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.54
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.72
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Midsole Material (PRINT)
EVA
Insole Technology
Full Sock
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.