Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 7 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946707


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946707
UPC #
690774198340
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Removable Insole
Yes
Non Metallic Upper
Yes
Insole System
Full Sock
Insulated
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.54
Static Dissipative
No
Footwear Style
Oxford Shoe
Conductive
No
Style Number
G124
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.72
Electrical Hazard Rated
No
Midsole Material
EVA
Liner Material
Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Outsole Material
Rubber
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.54
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Wet
0.72
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Full Sock
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.