Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 9 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946786


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946786
UPC #
690774198388
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
W

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Conductive
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
EVA
Style Number
G124
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Nylon
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Oxford Shoe
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.54
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Ninety Degree Heel
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material (PRINT)
Nylon
Construction
Cemented
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
Not Rated
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
0.54
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Technology
Full Sock
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.72
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Hiker Shoe
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.