Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 9.5 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946761


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946761
UPC #
690774198395
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Style Number
G124
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Style
Oxford Shoe
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.58
Footwear Sole Pattern
Textured
Insole System
Full Sock
Removable Insole
Yes
Electrical Hazard Rated
No
Insulated
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.54
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material (PRINT)
Nylon
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Hiker Shoe
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.72
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Insole Technology
Full Sock
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.54
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.