Shop GRABERS HARNESS & SHOE
See all product information
Create Account
Tool Belt, Brown, Leather
- Mfr # 04-0011 BROWN
- Zoro # G0186246
product price:Â
$
24.99
/ea
Key Features
Material
Leather
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Hammer Loop/Flashlight Holder, Tape Measure Pouch, (2) Other Pouches
Tether Style
Tether Capable
Compatible with Product Type
Tool Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04-0011 BROWN
- Zoro #
- G0186246
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tool Belt
- Material
- Leather
- Color
- Brown
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Includes
- Hammer Loop/Flashlight Holder, Tape Measure Pouch, (2) Other Pouches
- Tether Style
- Tether Capable
- Compatible with Product Type
- Tool Belts
Description
Tool Belt, Color Brown, Compatible with Product Type Tool Belts, Includes Hammer Loop/Flashlight Holder, Tape Measure Pouch, (2) Other Pouches, Material Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.