Shop GRABIQ

Quad Leg 5/16 in Adjstbl Chain Slng TG4-GBK, 12ft L, 14800lb WLL

  • Mfr # G-5/16-TG4-GBK-12

  • Zoro # G610571607


product price:  $4,274.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Grade
10 (200)
Chain Size
5/16 in
Hook Opening
Bottom: 1-7/16 in.
Standards
Chain: ASTM A973/A973M-07(2012) EN 818-2:2008 (WLL +25%, reduced temperature range); Top fitting(s): EN 1677:2008 (WLL +25%), ASTM A952/A952M, AS 3775:2014 and AS 3776:2015; End fitting: EN 1677:2008 (WLL +25%), ASTM A952/A952M-02 and AS 3776:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-5/16-TG4-GBK-12
Zoro #
G610571607
UPC #
-
Country of Origin
United States

Dimensions

Chain Size
5/16 in
Length
12 ft
Sling Length
12 ft

Details

Number of Sling Legs
4
Grade
10 (200)
Hook Opening
Bottom: 1-7/16 in.
Standards
Chain: ASTM A973/A973M-07(2012) EN 818-2:2008 (WLL +25%, reduced temperature range); Top fitting(s): EN 1677:2008 (WLL +25%), ASTM A952/A952M, AS 3775:2014 and AS 3776:2015; End fitting: EN 1677:2008 (WLL +25%), ASTM A952/A952M-02 and AS 3776:2015

Description

By integrating shortening into our top fitting, Gunnebo GrabiQ Grade 100 range weighs up to 40% less than traditional chain slings while delivering more flexibility. This provides a cost-effective modular system that covers a broad range of lifting applications. Thecomponents are made from special quenched and tempered alloy steel, a guarantee for very high strength, low weight, high wear resistance and long life. Slings are double tagged for safety and all lifting components are uniformly marked with equivalent chain size, grade, manufacture's designation and name for positive identification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.