Shop GRABIQ
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Quad Leg 5/8 in Adjstbl Chain Slng TG4-GBK, 20ft L, 58700lb WLL
- Mfr # G-5/8-TG4-GBK-20
- Zoro # G610573816
product price:Â
$
13,130.99
/ea
Key Features
Number of Sling Legs
4
Grade
10 (200)
Chain Size
5/8 in
Hook Opening
Bottom: 2-11/16 in.
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5/8-TG4-GBK-20
- Zoro #
- G610573816
- UPC #
- -
- Country of Origin
- United States
- Number of Sling Legs
- 4
- Grade
- 10 (200)
- Hook Opening
- Bottom: 2-11/16 in.
- Standards
- Chain: ASTM A973/A973M-07(2012) EN 818-2:2008 (WLL +25%, reduced temperature range); Top fitting(s): EN 1677:2008 (WLL +25%), ASTM A952/A952M, AS 3775:2014 and AS 3776:2015; End fitting: EN 1677:2008 (WLL +25%), ASTM A952/A952M-02 and AS 3776:2015
Dimensions
- Chain Size
- 5/8 in
- Length
- 20 ft
- Sling Length
- 20 ft
Description
By integrating shortening into our top fitting, Gunnebo GrabiQ Grade 100 range weighs up to 40% less than traditional chain slings while delivering more flexibility. This provides a cost-effective modular system that covers a broad range of lifting applications. Thecomponents are made from special quenched and tempered alloy steel, a guarantee for very high strength, low weight, high wear resistance and long life. Slings are double tagged for safety and all lifting components are uniformly marked with equivalent chain size, grade, manufacture's designation and name for positive identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.