Shop GRABIQ
See all product information
Sngl Leg 5/16 in Adjstbl Chain Slng GBK1-GG, 15ft L, 5700lb WLL
Mfr # G-5/16-GBK1-GG-15
Zoro # G610574011
product price:Â $1,123.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Grade
10 (200)
Chain Size
5/16 in
Hook Opening
Bottom: 3/8 in.; Top: 1-7/16 in.
Length
15 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G-5/16-GBK1-GG-15
Zoro #
G610574011
UPC #
-
Country of Origin
United States
Dimensions
Chain Size
5/16 in
Length
15 ft
Sling Length
15 ft
Details
Number of Sling Legs
1
Grade
10 (200)
Hook Opening
Bottom: 3/8 in.; Top: 1-7/16 in.
Standards
Chain: ASTM A973/A973M-07(2012) EN 818-2:2008 (WLL +25%, reduced temperature range); Top fitting(s): EN 1677:2008 (WLL +25%), ASTM A952/A952M and AS 3776:2015; End fitting: EN 1677:2008 (WLL +25%), ASTM A952/A952M-02 and AS 3776:2015
Description
By integrating shortening into our top fitting, Gunnebo GrabiQ Grade 100 range weighs up to 40% less than traditional chain slings while delivering more flexibility. This provides a cost-effective modular system that covers a broad range of lifting applications. Thecomponents are made from special quenched and tempered alloy steel, a guarantee for very high strength, low weight, high wear resistance and long life. Slings are double tagged for safety and all lifting components are uniformly marked with equivalent chain size, grade, manufacture's designation and name for positive identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.