Coverwell Incubation Chamber, 20ul, 25/pk, 25PK

  • Mfr # 247004

  • Zoro # G704971818


product price: $316.99
/pk 25, $12.68/ea
Free Shipping & Returns

Key Features

Length
1 in
Height
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247004
Zoro #
G704971818
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Height
3 in
Width
2 in

Description

When pressed onto a microscope slide, CoverWell forms a sealed chamber around a specimen holding reactants in place and prevents evaporation and sample loss. Designed for immunocytochemistry, in situ hybridization and enzyme/receptor cytochemistry. Convenient and easy to use. Simply press CoverWell to a microscope slide containing a cell or tissue specimen. Forms a sealed chamber and prevents evaporation, spillage, unwanted binding of antibodies, enzyme substrates, or nucleotide probes. CoverWell is made of a silicone gasket bonded to optically clear, hydrophobic plastic. Microwave safe and autoclavable.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.