Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HybriWell Covers, 19x32mm, 30-50ul, 100/pk, 100PK

  • Mfr # 247466

  • Zoro # G005299734


product price: $511.99
/pk 100, $5.12/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
0.75 in
Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247466
Zoro #
G005299734
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
0.75 in
Height
6.75 in

Description

HybriWell covers seal securely to a microscope slide surface in seconds and can be easily removed after heating. These RNase free, hydrophobic covers eliminate the need for silanizing agents. Access ports allow convenient addition and removal of sample.
RNase FreeNon-cytotoxicTemperature resistantHydrophobicShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 6.75 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.