Zoro Homepage

Gibson 3-Tier Bowl Set W/Metal Stand Oval in White

  • Mfr # 101991.04RM

  • Zoro # G821737151


product price: $37.69
/ea

Key Features

Overall Height
8 in
Material
Ceramic
Overall Width
8 in
Color
White
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101991.04RM
Zoro #
G821737151
UPC #
085081251725
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
8 in
Overall Length
12 in

Details

Material
Ceramic
Item
Tiered Bowl Set
Color
White

Description

Gibson Elite Gracious Dining 3 Tier Bowl Server Set with Metal Stand Serveware with a modernized look. This decorous Gracious Dining three tier bowl server set is composed of three fine ceramic dishes and a sturdy metal stand. Includes: One 5in Bowl One 6.25in Bowl One 7.5in Bowl One Metal Stand Dishwasher and Microwave Safe; Oven Safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.