10 Oz OSI 827837 Clear Quad Window, Door & Siding Sealant
- Mfr # 245525
- Zoro # G823656047
product price:Â
$
12.45
/ea
Sold in multiples of 12 for
$149.40
Key Features
Color
Clear
Container Size
10 Oz
Application
Window, Door & Siding
Sealant Base
Elastomeric polymers and synthetic resins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245525
- Zoro #
- G823656047
- UPC #
- 028756240006
- Country of Origin
- United States
Dimensions
- Container Size
- 10 Oz
Details
- Color
- Clear
- Application
- Window, Door & Siding
- Sealant Base
- Elastomeric polymers and synthetic resins
- Item
- Window, Door & Siding Sealant
Description
OSI QUAD is an advanced VOC formula window, door and siding sealant designed for superior performance on exterior window, door, siding and trim applications. OSI QUAD VOC can be applied to wet or dry surfaces, even at freezing temperatures. And unlike other sealants, QUAD VOC resists dirt and dust collection, yellowing and water washout. QUAD VOC is self tooling and once cured, it is paintable. OSI color specialists work closely with leading window, door, siding and trim manufacturers to ensure perfect color matches. OSI QUAD Advanced VOC Formula Window, Door and Siding Sealant is specially designed for sealing around windows, doors, fiber-cement siding, vinyl siding, roofing and gutters. It bonds without a primer to most common substrates like cedar, fiberglass, aluminum, masonry and concrete.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.