25 gal Used-Oil Receiver w/ Used-Filter Tray, Tool Holders, Sight Gauge
Mfr # 238866
Zoro # G711771944
product price:Â $1,629.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
238866
Zoro #
G711771944
UPC #
-
Country of Origin
China
Description
GRACO 238866 25 gal Used-Oil Receiver with Used-Filter Tray, Tool Holders, Sight GaugeOil King is designed with the busy shop in mind. With oversized tires and push-pull handles it allows for smooth maneuvering. The large funnel can collect fluids from both a drain plug and a filter port at the same time.Large Offset Collection Pan - This funnel can be raised to a maximum Height of 72in 183 cm and is equipped with a filter screen to prevent debris from entering the tank.Filter Drain Tray - Used filters are able to drain separately from the collection pan.Convenient Tool Tray - Built-in holding bins for new or used filters, wrenches, and rags all at your fingertips.Liquid Sight Gauge - A full-Length liquid level sight gauge lets you know when the tank is full.Large 25 Gallon 94.6L Capacity Receiver - Made from a heavy-duty, durable UV stabilized polymer. Dent-, rust-, and corrosion-resistant.Oversized Tires - Easily maneuver over hose and rough floors.Two Evacuation Port Options - Choose from the gravity drain valve at the bottom or suction-evacuation from the top. Specifications: ColorBlackCompatible FluidOilFluid Inlet Size in3Fluid Outlet Size in3/4Fluid Outlet Thread TypeNPTOverall Height ft5.75Overall Height in69Overall Width ft2Overall Width in24Tank Capacity gal25TypeFluid Reclamation PackageWeight lb54Wetted PartsLLDPE, Zinc-Plated Steel, Brass, Nylon, Polypropylene, PVC, Buna-N, Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.