Zoro Homepage

9" Paint Roller Cover, 1/2" Nap, Polyester

  • Mfr # 24U668

  • Zoro # G3786058


product price: $14.19
/ea
Sold in multiples of 4 for $56.76

Key Features

Length
9"
Nap
1/2"
Cover Material
Polyester
Core Material
PVC
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24U668
Zoro #
G3786058
UPC #
633955681422
Country of Origin
Canada

Dimensions

Length
9"
Overall Length
9 in.
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Polyester
Core Material
PVC
Surfaces
Smooth
Style
Roller Cover
For Use With
High Pressure Rolling Application

Description

Paint Roller Cover, 9 in. Overall Length, Cover Material Polyester, Core Material PVC, For Use With 42RV70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.